Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • With 10-mm All Anchor

With 10-mm All Anchor SC-870BT

Item.#
08339247
Mfr.#
SC-870BT
Package Qty.
1Pack(6PC)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
2014 TRUSCO Published Page
1-2180
Mounting Thickness (mm)
1 to 25
Implantment Depth (mm)
35
Screw Length (mm)
25
Overall Length (mm)
70
TRUSCO Part Number
202-7089
Nominal Designation of Screw
M8
Maximum Tensile Load kn (kgf)
6.5(670)
Drill Diameter (phi mm)
8.5
Weight (g)
28.4
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)