Buy more than* S$200* and get FREE SHIPPING

  • With 10-mm All Anchor

With 10-mm All Anchor SC-660BT

Item.#
08339256
Mfr.#
SC-660BT
Package Qty.
1Pack(8PC)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
TRUSCO Part Number
202-7062
Nominal Designation of Screw
M6
Maximum Tensile Load kn (kgf)
4.5(462)
Drill Diameter (phi mm)
6.4
Weight (g)
14.6
Overall Length (mm)
60
2014 TRUSCO Published Page
1-2180
Mounting Thickness (mm)
1 to 20
Implantment Depth (mm)
30
Screw Length (mm)
20
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)