Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • With 10-mm All Anchor

With 10-mm All Anchor SC-850BT

Item.#
08339265
Mfr.#
SC-850BT
Package Qty.
1Pack(8PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete. Construction work and facilities construction which is easy to get rust.
Drill Diameter (phi mm)
8.5
Weight (g)
22
TRUSCO Part Number
202-7071
Nominal Designation of Screw
M8
Maximum Tensile Load kn (kgf)
6.5(670)
Implantment Depth (mm)
35
Screw Length (mm)
20
Overall Length (mm)
50
2014 TRUSCO Published Page
1-2180
Mounting Thickness (mm)
1 to 5
Finishing Material
Stainless steel / ultra corrosion resistant surface modification treatment (SPAC processing)