Buy more than* S$200* and get FREE SHIPPING

  • Anchor Bolt

Anchor Bolt C-1080BT

3.00 (1)
Item.#
08339423
Mfr.#
C-1080BT
Package Qty.
1Pack(8PC)
Ship pack of
1
14.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Implantment Depth (mm)
40
Pilot Hole Diameter (phi mm)
10.5
Weight (g)
54
Overall Length (mm)
80
TRUSCO Part Number
202-6961
Nominal Designation of Screw
M10
Maximum Tensile Load kn (kgf)
11.5(1180)
Screw Length (mm)
25
2015 Trusco Published Pages
1 2152
2014 TRUSCO Published Page
1-2180
Finishing Material
Steel
Mass (g/pack)
446.4
Mounting Thickness (mm)
1-26
Purpose
For concrete. Construction, civil engineering, electrical work, the machinery and equipment construction.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used to secure the equipment
3
From Japan
On 2017-01-17 15:11:35
The material when it is hit with a hammer has been a little soft feel, it is not to be a problem fixed.
This review is about item#8339353.