Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grip Anchor Wear

Grip Anchor Wear GA-12MBT

3.00 (1)
Item.#
08339502
Mfr.#
GA-12MBT
Package Qty.
1Pack(4PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp
Maximum Tensile Load kn (kgf)
25.5(2600)
Overall Length L (mm)
50
Screw Length (mm)
20
Screw Designation Dimension
M12
Material (Body)
Steel
Implantment Depth (mm)
50
Drill Diameter (phi mm)
18.0
Outside Diameter D (phi mm)
17.3
TRUSCO Part Number
202-7224
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bearing exchange
3
From Japan
On 2018-01-11 21:31:46
Purchased for bearing replacement, inner diameter 20 Purchased anchor 17.5 Sampling failure.
This review is about item#8339502.