Buy more than* S$200* and get FREE SHIPPING

  • Grip Anchor Wear

Grip Anchor Wear GA-10MBT

Item.#
08339511
Mfr.#
GA-10MBT
Package Qty.
1Pack(6PC)
Ship pack of
1
7.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For concrete Light gauge ceiling construction, temporary scaffolding installation, ducts hanging metal gear attachment, concrete frame construction, fire protection facility installation, cable rack attachment, installing wiring and tubing hanger clasp
Screw Designation Dimension
M10
Maximum Tensile Load kn (kgf)
15.7(1600)
Overall Length L (mm)
40
Screw Length (mm)
15
Material (Body)
Steel
TRUSCO Part Number
202-7216
Implantment Depth (mm)
40
Drill Diameter (phi mm)
14.5
Outside Diameter D (phi mm)
14.0