Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor GT-3030BT

Item.#
08339536
Mfr.#
GT-3030BT
Package Qty.
1Pack(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Steel
2014 TRUSCO Published Page
1-2187
Implantment Depth (mm)
30
Drill Diameter (phi mm)
12.5
Outside Diameter D (phi mm)
12
TRUSCO Part Number
202-7194
Application
For concrete, electric facilities construction, plumbing, air-conditioning duct work, Light gauge ceiling construction.
Maximum Tensile Load kn (kgf)
12.7(1300)
Overall Length L (mm)
30
Screw Length (mm)
12
Screw Designation Dimension
W3/8