Buy more than* S$200* and get FREE SHIPPING

  • CT Anchor

CT Anchor CT-4050BT

Item.#
08339545
Mfr.#
CT-4050BT
Package Qty.
1Pack(4PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Material (Body)
Steel
2014 TRUSCO Published Page
1-2186
Implantment Depth (mm)
50
Drill Diameter (phi mm)
16.5
Outside Diameter D (phi mm)
16.0
TRUSCO Part Number
202-7186
Application
For concrete, electric facilities construction, plumbing, air-conditioning duct work, Light gauge ceiling construction.
Maximum Tensile Load kn (kgf)
24.5(2500)
Overall Length L (mm)
50
Screw Length (mm)
20
Screw Designation Dimension
W1/2