Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CT Anchor

CT Anchor CT-3040BT

Item.#
08339554
Mfr.#
CT-3040BT
Package Qty.
1Pack(8PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Steel
2014 TRUSCO Published Page
1-2186
Implantment Depth (mm)
40
Drill Diameter (phi mm)
12.5
Screw Designation Dimension
W3/8
Application
For concrete, electric facilities construction, plumbing, air-conditioning duct work, Light gauge ceiling construction.
Maximum Tensile Load kn (kgf)
14.7(1500)
Overall Length L (mm)
40
Outside Diameter D (phi mm)
12.0
TRUSCO Part Number
202-7178