Buy more than* S$200* and get FREE SHIPPING

  • Replacement Segment For Double-Sided Eyelets Punch

Replacement Segment For Double-Sided Eyelets Punch THP-K10

4.00 (2)
Item.#
08339606
Mfr.#
THP-K10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Accessories
One without bar
Weight (g)
32
TRUSCO Part Number
258-3798
Compatible
Eyelet for both sides 10mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Leather craft
5
From Japan
On 2014-12-08 17:31:57
Clean finish
This review is about item#39449767.
Maintenance
3
From Japan
On 2013-11-01 21:22:21
Fixed because the hole was not in the outside floor mat for car tried to eyelet processing. Or manual insufficient to whether my understanding shortage of the, either which of the pieces of the Instantaneously I could not understand. Yo ~ Ku think if I naturally the answer is clear, but .... Since the failure to be easily removed in the nippers, etc. even if the trial only.
This review is about item#08339606.