Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Eyelet Punch, Stainless Steel Type

Double-Sided Eyelet Punch, Stainless Steel Type THP-S12

3.75 (4)
Item.#
08339685
Mfr.#
THP-S12
Package Qty.
1Pack(100Set)
Ship pack of
1
54.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Mass (g/pack)
48
Thickness (mm)
3.5
TRUSCO Part Number
258-4085
Application
Repair and reinforcement of hole in sheet, hood, or tent.
Compatible Tool
Both sides eyelet beating bar / 51 590, 51 591, 51 592
Inner Diameter (mm)
12
Package Contents
Cylindrical case
Abstract
Cylindrical case containing 100 pairs
2014 TRUSCO Published Page
1-2251
Purpose
Repair and reinforecement of holes for sheets, hoods, tents., Repair and reinforecement of holes for sheets, hoods, tents.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
To a camper
5
From Japan
On 2017-04-17 06:50:38
Use it for fixing just in case to attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#08339737.
For tent rope hole
5
From Japan
On 2016-11-16 12:56:06
It is used for tent, tarp pole / rope hole. It can be relieved because it is finished quite sturdy.
This review is about item#8339721.
Reinforcement of cloth hole
3
From Japan
On 2015-08-20 14:35:49
I wanted explanation of the combination with the tool. Tool purchased for the first time was not enough.
This review is about item#08339712.
Seat cover head rest hole
2
From Japan
On 2014-11-11 18:42:04
It was too hard and it was impossible for a hand press hammer, so I replaced it with aluminum.
This review is about item#08339685.