Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Eyelet Punch, Stainless Steel Type
  • Double-Sided Eyelet Punch, Stainless Steel Type
  • Double-Sided Eyelet Punch, Stainless Steel Type

Double-Sided Eyelet Punch, Stainless Steel Type P-THP-S15

4.00 (5)
Item.#
08339694
Mfr.#
P-THP-S15
Package Qty.
1Pack(10Set)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Package Contents
Blister pack
Abstract
Blister pack containing 10 pairs
Compatible Tool
Both sides eyelet beat bar / 51590,51591,51592
Inner Diameter (mm)
15
Thickness (mm)
4
TRUSCO Part Number
258-4069
Application
Repair and reinforecement of holes for sheets, hoods, tents.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Creating a self-made sheet
5
From Japan
On 2017-10-23 15:09:26
Aluminum and brass eyelets were weakened by corrosion when used outdoors for a long period of time, and each time they rephrased and replaced it, but in the case of stainless steel it has been saved that time. This time I bought it to create a new sheet.
This review is about item#8339721.
To a camper
5
From Japan
On 2017-04-17 06:50:38
Use it for fixing just in case to attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#08339737.
For tent rope hole
5
From Japan
On 2016-11-16 12:56:06
It is used for tent, tarp pole / rope hole. It can be relieved because it is finished quite sturdy.
This review is about item#8339721.
Reinforcement of cloth hole
3
From Japan
On 2015-08-20 14:35:49
I wanted explanation of the combination with the tool. Tool purchased for the first time was not enough.
This review is about item#08339712.
Seat cover head rest hole
2
From Japan
On 2014-11-11 18:42:04
It was too hard and it was impossible for a hand press hammer, so I replaced it with aluminum.
This review is about item#08339685.