Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Sided Eyelet Punch, Stainless Steel Type
  • Double-Sided Eyelet Punch, Stainless Steel Type
  • Double-Sided Eyelet Punch, Stainless Steel Type

Double-Sided Eyelet Punch, Stainless Steel Type THP-S10

4.00 (5)
Item.#
08339703
Mfr.#
THP-S10
Package Qty.
1Pack(200Set)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Inner Diameter (mm)
10
Package Contents
Cylindrical case
Abstract
Cylindrical case containing 200 pairs
Application
Repair and reinforcement of hole in sheet, hood, or tent.
Compatible Tool
Both sides eyelet beating bar / 51 590, 51 591, 51 592
2014 TRUSCO Published Page
1-2251
Mass (g/pack)
35
Thickness (mm)
3
TRUSCO Part Number
258-4077
Purpose
Repair and reinforecement of holes for sheets, hoods, tents., Repair and reinforecement of holes for sheets, hoods, tents.
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Creating a self-made sheet
5
From Japan
On 2017-10-23 15:09:26
Aluminum and brass eyelets were weakened by corrosion when used outdoors for a long period of time, and each time they rephrased and replaced it, but in the case of stainless steel it has been saved that time. This time I bought it to create a new sheet.
This review is about item#8339721.
To a camper
5
From Japan
On 2017-04-17 06:50:38
Use it for fixing just in case to attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#08339737.
For tent rope hole
5
From Japan
On 2016-11-16 12:56:06
It is used for tent, tarp pole / rope hole. It can be relieved because it is finished quite sturdy.
This review is about item#8339721.
Reinforcement of cloth hole
3
From Japan
On 2015-08-20 14:35:49
I wanted explanation of the combination with the tool. Tool purchased for the first time was not enough.
This review is about item#08339712.
Seat cover head rest hole
2
From Japan
On 2014-11-11 18:42:04
It was too hard and it was impossible for a hand press hammer, so I replaced it with aluminum.
This review is about item#08339685.