Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Eyelet Punch, Stainless Steel Type
  • Double-Sided Eyelet Punch, Stainless Steel Type
  • Double-Sided Eyelet Punch, Stainless Steel Type

Double-Sided Eyelet Punch, Stainless Steel Type THP-S15

4.00 (5)
Item.#
08339737
Mfr.#
THP-S15
Package Qty.
1Pack(50Set)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Package Contents
Cylindrical case
Abstract
Cylindrical case containing 50 pairs
2014 TRUSCO Published Page
1-2251
Purpose
Repair and reinforecement of holes for sheets, hoods, tents., Repair and reinforecement of holes for sheets, hoods, tents.
Mass (g/pack)
180
Thickness (mm)
4.0
TRUSCO Part Number
258-4093
Compatible Tool
Both sides eyelet beating bar / 51590,51591,51592
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Creating a self-made sheet
5
From Japan
On 2017-10-23 15:09:26
Aluminum and brass eyelets were weakened by corrosion when used outdoors for a long period of time, and each time they rephrased and replaced it, but in the case of stainless steel it has been saved that time. This time I bought it to create a new sheet.
This review is about item#8339721.
To a camper
5
From Japan
On 2017-04-17 06:50:38
Use it for fixing just in case to attach a flexible solar cell to the upper part of the bank bed of the camper.
This review is about item#08339737.
For tent rope hole
5
From Japan
On 2016-11-16 12:56:06
It is used for tent, tarp pole / rope hole. It can be relieved because it is finished quite sturdy.
This review is about item#8339721.
Reinforcement of cloth hole
3
From Japan
On 2015-08-20 14:35:49
I wanted explanation of the combination with the tool. Tool purchased for the first time was not enough.
This review is about item#08339712.
Seat cover head rest hole
2
From Japan
On 2014-11-11 18:42:04
It was too hard and it was impossible for a hand press hammer, so I replaced it with aluminum.
This review is about item#08339685.