Buy more than* S$200* and get FREE SHIPPING

  • Double-sided eyelet made of brass
  • Double-sided eyelet made of brass
  • Double-sided eyelet made of brass

Double-sided eyelet made of brass P-THP-B15

4.40 (10)
Item.#
08339755
Mfr.#
P-THP-B15
Package Qty.
1Pack(10Set)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Brass
2014 TRUSCO Published Page
1-2250
Thickness (mm)
4
Weight (g)
27
Compatible Tool
HP-SP (inner diameter 10 - 15mm) THP-P (inner diameter 4 - 15mm) THP-PH (inner diameter 4 - 8mm) THP-HP (inner diameter 8 - 15mm)
TRUSCO Part Number
258-3909
Package Contents
With blister pack
Inner Diameter (phi mm)
15
Purpose
Highly decorative, document binds, suitable for stationery, bags, shoe repair, reinforcement, manufacturing etc., Highly decorative, document binds, suitable for stationery, bags, shoe repair, reinforcement, manufacturing etc.
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
When reinforcing by drilling holes in the plate
4
From Japan
On 2017-10-03 10:23:51
I want something a bit shorter when using it on a thin one.
This review is about item#39449812.
For hollow cloth
5
From Japan
On 2016-09-26 13:29:19
Because it is soft with aluminum, it is brass. Thank you for not rusting. Easy to use.
This review is about item#8339773.
Expansion of the eyelet of the sheet
5
From Japan
On 2016-05-07 11:52:35
Aluminum made one in one piece, but made of brass will not fail nearly 100 percent. Even if it is a little high, those who are lost by aluminum or brass will advance brass.
This review is about item#08339746.
Use for tent
5
From Japan
On 2016-05-03 17:34:53
I got a beautiful eyelet.
This review is about item#08339773.
I am dyeing and processing flags
5
From Japan
On 2015-10-13 07:41:18
I bought it because the handheld eyelet was short. I am using several sizes, so I'd like to purchase it in the future.
This review is about item#39449821.
For repairing the seat eyelets
5
From Japan
On 2015-07-16 14:49:36
It is used for repair when the eyelet of the seat is sore.
This review is about item#08339773.
For cord through holes in ice hockey shoes.
5
From Japan
On 2015-03-28 14:06:52
Plating is beautiful. It is much better if it is made of stainless steel and has the same size (one corresponding to 5 to 6 mm thick leather).
This review is about item#39449821.
As a glue on a vinyl sheet
3
From Japan
On 2015-01-16 14:00:38
I think that it is a foot gutter. I'm not sure if it is good or bad. I am using the company's Hatome Punch and a die, but I am in trouble because of that shape being collapsed.
This review is about item#08339773.
Drilling reinforcement of seat
4
From Japan
On 2014-07-26 09:12:44
so-so
This review is about item#08339773.
For small sheet of eyelets
3
From Japan
On 2013-03-07 18:41:28
It is described as 100 pairs on the site, but it is actually 50 pairs. There are no problems as I have enough numbers to use, but caution is required when purchasing.
This review is about item#39449821.