Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Steel, Flat Head
  • Crimped Nut, Steel, Flat Head
  • Crimped Nut, Steel, Flat Head

Crimped Nut, Steel, Flat Head T-BN-10M25S

5.00 (4)
Item.#
08339816
Mfr.#
T-BN-10M25S
Package Qty.
1Pack(16PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
Flat head
Dimensions e (mm)
1.0 to 2.5
Dimensions D (mm)
13
Dimensions L (mm)
15.5
Nominal Designation of Screw
M10x1.50
Standard Strength Screw Torque (kgf /cm)
660
Prepared Hole Diameter d (mm)
13.1
Shear Strength (kg)
700
Dimensions E (mm)
1.5
Dimension H (mm)
16.3
Weight (g)
120
Finishing Material
Steel
TRUSCO Part Number
257-4268
Tensile Strength (kgf)
3200
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car interior processing
5
From Japan
On 2015-11-19 11:09:23
The home center had only made of aluminum and was looking for steel. If made of steel it is good that the threads are not easily damaged.
This review is about item#08339904.
Car product installation
5
From Japan
On 2014-08-14 23:30:09
Because it is used for the body steel plate of a car, I used a steel crimp nut in consideration of potential difference. If it is a rivet it will be permanent installation, but crimp nut will be removable. In order to caulk, the special tool "Nutter" is necessary.
This review is about item#08340017.
I am using it for assembly
5
From Japan
On 2013-12-13 16:36:39
It is saved as it can be used without reinforcement of the back plate.
This review is about item#08339895.
Used for mounting the cowl stay of the TZR50R racer
5
From Japan
On 2011-06-16 15:49:50
I used it to bolt the cowl stay to the main stay of the square pipe, but when I used it, I really have to use a proper nutter, but if it is an aluminum blind nut that I installed with pulling it with a bolt I thought that it was easy but I bought it iron, it was pretty tough but I could install it without problems Because it is not used so much, it will be saved if you can sell it in 2 units or fewer number
This review is about item#08339904.