Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bolton Pack Crimping Nut, Cheese HeadAluminum
  • Bolton Pack Crimping Nut, Cheese HeadAluminum
  • Bolton Pack Crimping Nut, Cheese HeadAluminum

Bolton Pack Crimping Nut, Cheese HeadAluminum T-BN-8M25A

4.86 (7)
Item.#
08339834
Mfr.#
T-BN-8M25A
Package Qty.
1Pack(19PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Flat head
Standard Strength Screw Torque (kgf /cm)
300
Prepared Hole Diameter d (mm)
11.1
Shear Strength (kg)
340
Dimensions E (mm)
1.5
Dimension H (mm)
14.3
Weight (g)
44
Purpose
Housing section: sash, curtain wall, a gate, a fence, kitchen machinery, steel furniture, etc. Appliances section: refridgerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad ca
Finishing Material
Aluminum
TRUSCO Part Number
257-4586
Tensile Strength (kgf)
1700
Dimensions e (mm)
1.0 - 2.5
Dimensions D (mm)
11.0
Dimensions L (mm)
15.0
Nominal Designation of Screw
M8x1.25
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for car custom
4
From Japan
On 2018-02-11 18:55:49
There is a part that can not be tapped for fixing with a thin plate and this product can be used very useful.
This review is about item#8339956.
I used it for the body
5
From Japan
On 2017-06-21 09:27:11
Although our company has sold it, it is only something that Monotaro-sama really has saved this product
This review is about item#8339886.
When installing car parts
5
From Japan
On 2016-09-29 19:00:49
There was no problem with the installation, but it was good if there was detention processing.
This review is about item#8339886.
work
5
From Japan
On 2015-09-08 09:37:44
I am very happy because it is not available in neighboring stores.
This review is about item#08339834.
Motorcycle cowlestay production etc.
5
From Japan
On 2015-02-12 15:02:15
Because it is made of aluminum, it is easy to process and strength is satisfactory without problems. I think that it can be used widely also for remodeling car interior.
This review is about item#08339877.
Motorcycle cowlestay production etc.
5
From Japan
On 2015-02-12 14:21:41
Because it is made of aluminum, it is easy to process and strength is satisfactory without problems. I think that it can be used widely also for remodeling car interior.
This review is about item#08339877.
Repair work of aluminum sash
5
From Japan
On 2015-01-30 13:33:02
I used it for the first time, but it was able to be used without problems. Since a lot was unnecessary, I think that when searching, when a small amount of goods are displayed, I chose there
This review is about item#08339931.