Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Crimping Nut, Cheese HeadAluminum
  • Bolton Pack Crimping Nut, Cheese HeadAluminum
  • Bolton Pack Crimping Nut, Cheese HeadAluminum

Bolton Pack Crimping Nut, Cheese HeadAluminum T-BN-8M40A

5.00 (5)
Item.#
08339843
Mfr.#
T-BN-8M40A
Package Qty.
1Pack(19PC)
Ship pack of
1
11.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Flat head
Dimensions e (mm)
2.5 - 4.0
Dimensions D (mm)
11.0
Dimensions L (mm)
16.5
Nominal Designation of Screw
M8x1.25
Standard Strength Screw Torque (kgf /cm)
300
Prepared Hole Diameter d (mm)
11.1
Purpose
Housing section: sash, curtain wall, a gate, a fence, kitchen machinery, steel furniture, etc. Appliances section: refridgerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad ca
Shear Strength (kg)
340
Dimensions E (mm)
1.5
Dimension H (mm)
14.3
Weight (g)
47
Finishing Material
Aluminum
TRUSCO Part Number
257-4594
Tensile Strength (kgf)
1700
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When the car of parts mounting
5
From Japan
On 2016-09-29 19:00:49
There was no problem with the installation, but still was good if there is a detent processing.
This review is about item#8339886.
work
5
From Japan
On 2015-09-08 09:37:44
In the neighborhood store I am very happy because that is not available.
This review is about item#08339834.
Such as the cowl stay production of motorcycle
5
From Japan
On 2015-02-12 15:02:15
Processing is easy strength because it is made of aluminum is also a problem without satisfaction. I think that can also be used widely in the remodeling of the car's interior.
This review is about item#08339877.
Such as the cowl stay production of motorcycle
5
From Japan
On 2015-02-12 14:21:41
Processing is easy strength because it is made of aluminum is also a problem without satisfaction. I think that can also be used widely in the remodeling of the car's interior.
This review is about item#08339877.
Repair work of aluminum sash
5
From Japan
On 2015-01-30 13:33:02
The first time was used, but could be used without any particular problem. In case you search because it was unnecessary a lot, I think I was chosen there and a small amount of goods are displayed
This review is about item#08339931.