Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bolton Pack Crimping Nut, Cheese HeadAluminum
  • Bolton Pack Crimping Nut, Cheese HeadAluminum
  • Bolton Pack Crimping Nut, Cheese HeadAluminum

Bolton Pack Crimping Nut, Cheese HeadAluminum T-BN-4M35A

4.86 (7)
Item.#
08339947
Mfr.#
T-BN-4M35A
Package Qty.
1Pack(33PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Flat head
Standard Strength Screw Torque (kgf /cm)
40
Prepared Hole Diameter d (mm)
6.1
2014 TRUSCO Published Page
1-2242
Calking Available Plate Thickness (mm)
2.5 to 3.5
Mass (g/pack)
25
Flange Thickness (mm)
0.8
Nut Outside Diameter (phi mm)
6
Overall Length (mm)
12.3
Weight (g)
25
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Finishing Material
Aluminum
TRUSCO Part Number
257-4527
Tensile Strength (kgf)
470
Shear Strength (kg)
150
Dimensions e (mm)
2.5 to 3.5
Dimensions E (mm)
0.8
Dimensions D (mm)
6
Dimension H (mm)
9.3
Dimensions L (mm)
11.5
Nominal Designation of Screw
M4x0.70
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for car custom
4
From Japan
On 2018-02-11 18:55:49
There is a part that can not be tapped for fixing with a thin plate and this product can be used very useful.
This review is about item#8339956.
I used it for the body
5
From Japan
On 2017-06-21 09:27:11
Although our company has sold it, it is only something that Monotaro-sama really has saved this product
This review is about item#8339886.
When installing car parts
5
From Japan
On 2016-09-29 19:00:49
There was no problem with the installation, but it was good if there was detention processing.
This review is about item#8339886.
work
5
From Japan
On 2015-09-08 09:37:44
I am very happy because it is not available in neighboring stores.
This review is about item#08339834.
Motorcycle cowlestay production etc.
5
From Japan
On 2015-02-12 15:02:15
Because it is made of aluminum, it is easy to process and strength is satisfactory without problems. I think that it can be used widely also for remodeling car interior.
This review is about item#08339877.
Motorcycle cowlestay production etc.
5
From Japan
On 2015-02-12 14:21:41
Because it is made of aluminum, it is easy to process and strength is satisfactory without problems. I think that it can be used widely also for remodeling car interior.
This review is about item#08339877.
Repair work of aluminum sash
5
From Japan
On 2015-01-30 13:33:02
I used it for the first time, but it was able to be used without problems. Since a lot was unnecessary, I think that when searching, when a small amount of goods are displayed, I chose there
This review is about item#08339931.