Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimped Nut, Stainless Steel, Flat Head

Crimped Nut, Stainless Steel, Flat Head T-BN-5M25SS

5.00 (2)
Item.#
08340071
Mfr.#
T-BN-5M25SS
Package Qty.
1Pack(4PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Weight (g)
16
Overall Length (mm)
12.5
TRUSCO Part Number
257-4667
Nut Outside Diameter (phi mm)
7
Dimensions D (mm)
7.0
Appropriate Caulking Board Thickness MIN (mm)
1.5
Nominal Designation of Screw
M5
Standard Strength Screw Torque (kgf /cm)
110
Prepared Hole Diameter d (mm)
7.1
Flange Thickness (mm)
1.0
Specification
Flat head
Tensile Strength (kgf)
870
Shear Strength (kg)
340
Dimensions e (mm)
1.5 to 2.5
Dimensions E (mm)
1.0
2014 TRUSCO Published Page
1-2244
Appropriate Caulking Board Thickness MAX (mm)
2.5
Dimension H (mm)
10.3
Dimensions L (mm)
11.5
Pitch
0.8
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In places subject to water.
5
From Japan
On 2017-06-06 21:56:23
In the case of stainless steel, it is accompanied by a risk that it is easy to rotate together by attaching and detaching screws, but in a place that is likely to corrode, stainless steel is more reliable in consideration of the previous thing. However, if it is larger than m6, Natta is not a type to grasp, but if you are not type to tighten with both hands you might make mistakes.
This review is about item#8340096.
Work on the boat's FRP part etc.
5
From Japan
On 2017-04-06 16:06:52
It is convenient when you can not make a tap that can not be stopped with a nut from the back in the bag-shaped part of FRP. Even in places where the head is small and collapsed, the usual nutter can be mounted reliably because this crimp nut is large in head.
This review is about item#8340105.