Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Crimped Nut, Stainless Steel, Flat Head

Crimped Nut, Stainless Steel, Flat Head T-BN-4M15SS

5.00 (2)
Item.#
08340114
Mfr.#
T-BN-4M15SS
Package Qty.
1Pack(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Dimension H (mm)
9.3
Dimensions L (mm)
9.5
Pitch
0.7
Weight (g)
13
Overall Length (mm)
10.3
TRUSCO Part Number
257-4624
Nut Outside Diameter (phi mm)
6
Dimensions D (mm)
6.0
Appropriate Caulking Board Thickness MIN (mm)
0.5
Nominal Designation of Screw
M4
Specification
Flat head
Standard Strength Screw Torque (kgf /cm)
60
Prepared Hole Diameter d (mm)
6.1
Flange Thickness (mm)
0.8
Tensile Strength (kgf)
730
Shear Strength (kg)
240
Dimensions e (mm)
0.5 to 1.5
Dimensions E (mm)
0.8
2014 TRUSCO Published Page
1-2244
Appropriate Caulking Board Thickness MAX (mm)
1.5
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In places subject to water.
5
From Japan
On 2017-06-06 21:56:23
In the case of stainless steel, it is accompanied by a risk that it is easy to rotate together by attaching and detaching screws, but in a place that is likely to corrode, stainless steel is more reliable in consideration of the previous thing. However, if it is larger than m6, Natta is not a type to grasp, but if you are not type to tighten with both hands you might make mistakes.
This review is about item#8340096.
Work on the boat's FRP part etc.
5
From Japan
On 2017-04-06 16:06:52
It is convenient when you can not make a tap that can not be stopped with a nut from the back in the bag-shaped part of FRP. Even in places where the head is small and collapsed, the usual nutter can be mounted reliably because this crimp nut is large in head.
This review is about item#8340105.