Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Flat Head

Crimped Nut, Stainless Steel, Flat Head T-BN-4M25SS

Item.#
08340123
Mfr.#
T-BN-4M25SS
Package Qty.
1Pack(5PC)
Ship pack of
1
11.52 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Finishing Material
Stainless
Dimensions e (mm)
1.5 to 2.5
Dimensions E (mm)
1.8
2014 TRUSCO Published Page
1-2244
Appropriate Caulking Board Thickness MAX (mm)
2.5
Dimension H (mm)
9.3
Dimensions L (mm)
10.5
Pitch
0.7
Weight (g)
14
Overall Length (mm)
11.3
TRUSCO Part Number
257-4632
Specification
Flat head
Nut Outside Diameter (phi mm)
6
Dimensions D (mm)
6.0
Appropriate Caulking Board Thickness MIN (mm)
1.5
Nominal Designation of Screw
M4
Standard Strength Screw Torque (kgf /cm)
60
Prepared Hole Diameter d (mm)
6.1
Flange Thickness (mm)
0.8
Tensile Strength (kgf)
730
Shear Strength (kg)
240
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot