Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Crimping Nut, Light HeadAluminum
  • Bolton Pack Crimping Nut, Light HeadAluminum
  • Bolton Pack Crimping Nut, Light HeadAluminum

Bolton Pack Crimping Nut, Light HeadAluminum T-BNF-10M25A

4.29 (7)
Item.#
08340157
Mfr.#
T-BNF-10M25A
Package Qty.
1Pack(12PC)
Ship pack of
1
11.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Thin head
Shear Strength (kg)
390
Dimensions E (mm)
0.5
Dimension H (mm)
14.0
2014 TRUSCO Published Page
1-2242
Nominal Designation of Screw
M10x1.50
Standard Strength Screw Torque (kgf /cm)
600
Prepared Hole Diameter d (mm)
13.1
Tensile Strength (kgf)
2100
Dimensions e (mm)
1.0 to 2.5
Dimensions D (mm)
13.0
Dimensions L (mm)
16.0
Weight (g)
34
Finishing Material
Aluminum
TRUSCO Part Number
257-5221
Purpose
Housing section: sash, curtain wall, a gate, a fence, kitchen machinery, steel furniture, etc. Appliances section: refridgerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad ca
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
When the bike maintenance
4
From Japan
On 2016-08-09 11:45:55
We used to cowl closure of the scooter. I was able to buy cheaper than home improvement.
This review is about item#8340297.
Production site
5
From Japan
On 2015-10-13 21:37:56
Work with this product is now easier, I think that you want to use again. I think the short mono is also good if you can use in the absence of depth.
This review is about item#08340236.
I use as a mounting bracket of the roof type spoiler wing.
3
From Japan
On 2015-05-02 00:59:55
M5 is on the thin head shape of the material, some swelling is likely to occur on the surface of the thin head not evenly buckling. Since the M6 ​​if there is no problem there is a high buckling strength hand Nutter is painful and large there is no
We use, such as when or thin iron plate that attached to an aluminum plate.
3
From Japan
On 2014-07-30 00:27:22
Since 4M is there are times when that would slip Innovation cheating with a force acceleration, I think that I wonder if I if there is a little more guts. 5M uses them in feeling good without any problems.
This review is about item#08340324.
Bike to Yoshoyosho ...
5
From Japan
On 2014-04-13 20:30:32
Price, no complaint to the strength of both! Indeed TRUST ★
This review is about item#08340281.
Nattokashime to the aluminum chassis
5
From Japan
On 2013-08-05 13:25:10
Create a caulking jig has been used, but there is that the screw comes out because of the high buckling strength. It is big tighten the nut tightening impromptu. When the buckling strength and there is a weak model is more convenient.
This review is about item#08340324.
It was used in place of tap to the aluminum chassis (t1.6).
5
From Japan
On 2013-08-05 13:21:04
Use in case processing of the amplifier which is produced as a hobby. We created a caulking jig remove the jaws of the riveter. More convenient and buckling strength and there is a little more weak models.
This review is about item#08340297.