Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Steel, Thin Head
  • Crimped Nut, Steel, Thin Head
  • Crimped Nut, Steel, Thin Head

Crimped Nut, Steel, Thin Head T-BNF-10M25S

4.50 (2)
Item.#
08340175
Mfr.#
T-BNF-10M25S
Package Qty.
1Pack(14PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Thin head
Dimensions D (mm)
13
Dimensions L (mm)
16
Weight (g)
98
Finishing Material
Steel
TRUSCO Part Number
257-5108
Tensile Strength (kgf)
3200
Dimensions e (mm)
1.0 to 2.5
Dimensions E (mm)
0.5
Dimension H (mm)
14
2014 TRUSCO Published Page
1-2239
Nominal Designation of Screw
M10x1.50
Standard Strength Screw Torque (kgf /cm)
660
Prepared Hole Diameter d (mm)
13.1
Shear Strength (kg)
500
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Signboard attachment
4
From Japan
On 2014-10-29 18:20:07
I like my head because it does not protrude.
This review is about item#08340367.
Mounting bracket to light truck bed
5
From Japan
On 2011-05-26 15:24:06
I wanted it more strength than aluminum, so I made it. I was worried whether cheap tools could be caulked, but it was caulked without problems. The set amount was also moderate.
This review is about item#08340342.