Buy more than* S$200* and get FREE SHIPPING

  • Bolton Pack Crimping Nut, Light HeadAluminum
  • Bolton Pack Crimping Nut, Light HeadAluminum
  • Bolton Pack Crimping Nut, Light HeadAluminum

Bolton Pack Crimping Nut, Light HeadAluminum T-BNF-8M40A

4.29 (7)
Item.#
08340202
Mfr.#
T-BNF-8M40A
Package Qty.
1Pack(17PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Specification
Thin head
Dimensions D (mm)
11.0
Dimensions L (mm)
17.0
Weight (g)
40
Finishing Material
Aluminum
TRUSCO Part Number
257-5213
Tensile Strength (kgf)
1700
Dimensions e (mm)
2.5 to 4.0
Dimensions E (mm)
0.5
Dimension H (mm)
12.0
2014 TRUSCO Published Page
1-2242
Nominal Designation of Screw
M8x1.25
Standard Strength Screw Torque (kgf /cm)
320
Prepared Hole Diameter d (mm)
11.1
Shear Strength (kg)
310
Purpose
Housing section: sash, curtain wall, a gate, a fence, kitchen machinery, steel furniture, etc. Appliances section: refridgerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad ca