Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Steel, Thin Head
  • Crimped Nut, Steel, Thin Head
  • Crimped Nut, Steel, Thin Head

Crimped Nut, Steel, Thin Head T-BNF-6M40S

4.33 (3)
Item.#
08340263
Mfr.#
T-BNF-6M40S
Package Qty.
1Pack(23PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Thin head
Dimensions E (mm)
0.5
Dimension H (mm)
10.0
Weight (g)
89
Finishing Material
Steel
TRUSCO Part Number
257-5078
Tensile Strength (kgf)
1700
Purpose
Housing section: sash, curtain wall, a gate, a fence, kitchen machinery, steel furniture, etc. Appliances section: refridgerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad ca
Dimensions e (mm)
2.5 - 4.0
Dimensions D (mm)
9.0
Dimensions L (mm)
15.5
Nominal Designation of Screw
M6x1.00
Standard Strength Screw Torque (kgf /cm)
200
Prepared Hole Diameter d (mm)
9.1
Shear Strength (kg)
420
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Into
4
From Japan
On 2018-02-11 18:56:22
There is a part that can not be tapped for fixing with a thin plate and this product can be used very useful.
This review is about item#8340385.
Signboard attachment
4
From Japan
On 2014-10-29 18:20:07
I like my head because it does not protrude.
This review is about item#08340367.
Mounting bracket to light truck bed
5
From Japan
On 2011-05-26 15:24:06
I wanted it more strength than aluminum, so I made it. I was worried whether cheap tools could be caulked, but it was caulked without problems. The set amount was also moderate.
This review is about item#08340342.