Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-5M35SS

Item.#
08340306
Mfr.#
T-BNF-5M35SS
Package Qty.
1Pack(5PC)
Ship pack of
1
11.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Pitch
0.8
Weight (g)
16
TRUSCO Part Number
257-5299
Prepared Hole Diameter d (mm)
7.1
Shear Strength (kg)
270
Dimensions D (mm)
7.0
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Finishing Material
Stainless
Dimensions L (mm)
13.0
2014 TRUSCO Published Page
1-2244
Nominal Designation of Screw
M5
Standard Strength Screw Torque (kgf /cm)
110
Tensile Strength (kgf)
870
Dimensions e (mm)
2.5 to 3.5
Dimension H (mm)
8.0