Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Steel, Thin Head
  • Crimped Nut, Steel, Thin Head
  • Crimped Nut, Steel, Thin Head

Crimped Nut, Steel, Thin Head T-BNF-5M15S

4.33 (3)
Item.#
08340342
Mfr.#
T-BNF-5M15S
Package Qty.
1Pack(33PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Thin head
Dimension H (mm)
8.0
Weight (g)
56
Finishing Material
Steel
TRUSCO Part Number
257-5035
Tensile Strength (kgf)
870
Dimensions e (mm)
0.5 - 1.5
Purpose
Housing section: sash, curtain wall, a gate, a fence, kitchen machinery, steel furniture, etc. Appliances section: refridgerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad ca
Dimensions D (mm)
7.0
Dimensions L (mm)
11.0
Nominal Designation of Screw
M5x0.80
Standard Strength Screw Torque (kgf /cm)
110
Prepared Hole Diameter d (mm)
7.1
Shear Strength (kg)
270
Dimensions E (mm)
0.5
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Into
4
From Japan
On 2018-02-11 18:56:22
There is a part that can not be tapped for fixing with a thin plate and this product can be used very useful.
This review is about item#8340385.
Signboard attachment
4
From Japan
On 2014-10-29 18:20:07
I like my head because it does not protrude.
This review is about item#08340367.
Mounting bracket to light truck bed
5
From Japan
On 2011-05-26 15:24:06
I wanted it more strength than aluminum, so I made it. I was worried whether cheap tools could be caulked, but it was caulked without problems. The set amount was also moderate.
This review is about item#08340342.