Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-8M40SS

Item.#
08340421
Mfr.#
T-BNF-8M40SS
Package Qty.
1Pack(3PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Dimensions L (mm)
17.0
2014 TRUSCO Published Page
1-2244
Nominal Designation of Screw
M8
Standard Strength Screw Torque (kgf /cm)
380
Tensile Strength (kgf)
2500
Dimensions e (mm)
2.5 to 4.0
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Finishing Material
Stainless
Dimension H (mm)
12.0
Pitch
1.25
Weight (g)
23
TRUSCO Part Number
257-5337
Prepared Hole Diameter d (mm)
11.1
Shear Strength (kg)
440
Dimensions D (mm)
11.0