Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-6M25SS

Item.#
08340437
Mfr.#
T-BNF-6M25SS
Package Qty.
1Pack(4PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Dimensions L (mm)
14
Weight (g)
19
TRUSCO Part Number
257-5302
Prepared Hole Diameter d (mm)
9.1
Shear Strength (kg)
420
Dimensions D (mm)
9
Finishing Material
Stainless
Dimension H (mm)
10
Pitch
1
Nominal Designation of Screw
M6
Standard Strength Screw Torque (kgf /cm)
200
Tensile Strength (kgf)
1700
Dimensions e (mm)
1.0 to 2.5