Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-6M40SS

Item.#
08340446
Mfr.#
T-BNF-6M40SS
Package Qty.
1Pack(4PC)
Ship pack of
1
11.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Dimensions e (mm)
2.5 to 4.0
Dimension H (mm)
10
Pitch
1
Weight (g)
21
TRUSCO Part Number
257-5311
Prepared Hole Diameter d (mm)
9.1
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Finishing Material
Stainless
Shear Strength (kg)
420
Dimensions D (mm)
9
Dimensions L (mm)
15.5
2014 TRUSCO Published Page
1-2244
Nominal Designation of Screw
M6
Standard Strength Screw Torque (kgf /cm)
200
Tensile Strength (kgf)
1700