Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-8M25SS

Item.#
08340455
Mfr.#
T-BNF-8M25SS
Package Qty.
1Pack(4PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Nominal Designation of Screw
M8
Standard Strength Screw Torque (kgf /cm)
380
Tensile Strength (kgf)
2500
Dimensions e (mm)
1.0 to 2.5
Dimension H (mm)
12
Pitch
1.25
Finishing Material
Stainless
Weight (g)
25
TRUSCO Part Number
257-5329
Prepared Hole Diameter d (mm)
11.1
Shear Strength (kg)
440
Dimensions D (mm)
11
Dimensions L (mm)
15.5