Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-4M15SS

Item.#
08340464
Mfr.#
T-BNF-4M15SS
Package Qty.
1Pack(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Pitch
0.7
Weight (g)
11
TRUSCO Part Number
257-5248
Prepared Hole Diameter d (mm)
6.1
Shear Strength (kg)
200
Dimensions D (mm)
6.0
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Finishing Material
Stainless
Dimensions L (mm)
10.0
2014 TRUSCO Published Page
1-2244
Nominal Designation of Screw
M4
Standard Strength Screw Torque (kgf /cm)
60
Tensile Strength (kgf)
730
Dimensions e (mm)
0.5 to 1.5
Dimension H (mm)
7.0