Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-4M35SS

Item.#
08340482
Mfr.#
T-BNF-4M35SS
Package Qty.
1Pack(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
TRUSCO Part Number
257-5264
Prepared Hole Diameter d (mm)
6.1
Shear Strength (kg)
200
Dimensions D (mm)
6
Dimensions L (mm)
12
2014 TRUSCO Published Page
1-2244
Purpose
Housing section: sash, curtain wall, gate, fence, kitchen machinery, steel furniture, etc. Appliances section: refrigerator, stove, washing machine, TV, stereo, etc. Motor vehicles section: bus, truck, container, passenger vehicles, railroad cars, etc. Ot
Finishing Material
Stainless
Nominal Designation of Screw
M4
Standard Strength Screw Torque (kgf /cm)
60
Tensile Strength (kgf)
730
Dimensions e (mm)
2.5 to 3.5
Dimension H (mm)
7
Pitch
0.7
Weight (g)
13