Buy more than* S$200* and get FREE SHIPPING

  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head
  • Crimped Nut, Stainless Steel, Thin Head

Crimped Nut, Stainless Steel, Thin Head T-BNF-5M25SS

Item.#
08340507
Mfr.#
T-BNF-5M25SS
Package Qty.
1Pack(5PC)
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
0.5
Specification
Thin head
Nominal Designation of Screw
M5
Standard Strength Screw Torque (kgf /cm)
110
Tensile Strength (kgf)
870
Dimensions e (mm)
1.5 to 2.5
Dimension H (mm)
8
Pitch
0.8
Finishing Material
Stainless
Weight (g)
15
TRUSCO Part Number
257-5281
Prepared Hole Diameter d (mm)
7.1
Shear Strength (kg)
270
Dimensions D (mm)
7
Dimensions L (mm)
12