Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand nutter

Hand nutter THN-456

4.00 (4)
Item.#
08340595
Mfr.#
THN-456
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Nut
4, 5, 6
Finishing Material
Body / aluminum die-cast, handle / chrome molybdenum steel, forging, nuts used / aluminum, steel
Width (mm)
72
TRUSCO Part Number
273-5521
Specification
Usable nut size (mm) / 4, 5, 6
Weight (g)
605
Overall Length (mm)
270
Set Contents
Mandrel for 5mm and 6mm (4mm is already installed into the body)
Caution
Stainless steel nuts cannot be used * 6mm steel cannot be used
Application
Sash, gates, fence, window grills, kitchen equipment, steel furniture, vehicles, railway vehicles, agriculture machinery, vending machines, office equipment, etc.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Addition of mounting seat for DIY processing
4
From Japan
On 2016-12-17 09:20:52
When considering to use it repeatedly many times it is feeling firm compared with cheap tools such as A ● ● b. Although there is a place to hold a mandrel of 5, 6 mm in the grip part for the time being, since it seems to be lost, we plan to search even a bag to be combined with multiple nuts.
This review is about item#8340595.
Driving a nut to an iron plate
5
From Japan
On 2015-02-20 07:44:02
I like the product with a solid product 4/5/6 and 3 sizes can be used but when using 4, there are no places for 5/6 storage etc. No performance price is very good product
This review is about item#08340595.
Repair of steel storage
2
From Japan
On 2014-10-22 13:34:12
It is difficult to tighten the reverse screw of each screw size exchange part.
This review is about item#08340595.
Where tap can not run out
5
From Japan
On 2014-03-23 22:02:28
It is good at places where welding nut can not be welded or where tap can not be broken
This review is about item#08340595.