Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blind Rivets Stainless Aluminum Steel, Packed Product

Blind Rivets Stainless Aluminum Steel, Packed Product AT-68

5.00 (2)
Item.#
08340674
Mfr.#
AT-68
Package Qty.
1Pack(30PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
Flange / shaft aluminum / iron
2014 TRUSCO Published Page
1-2220
Neck Length L(mm)
16.7
Rivet Diameter D (phimm)
4.8
Cauking Thickness (mm)
9.5 to 12.7
Weight (g)
94
Purpose
Trucks, buses, refrigerator truck panel, trains, jet ski bike, home electric appliances, lighting equipment, steel furniture, etc. Sash, gate, porch, shutters, signs, stepladder, kitchen equipment, etc.
TRUSCO Part Number
217-0299
Shear Strength (kgf)
225
Prepared Hole Diameter d (mm)
4.9
Tensile Strength (kgf)
325
Collar Size (phi mm)
9.6
Application
Assembly of member and base material. Reasonable price. If you need a lot, it's helpful.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To rivet the bike muffler
5
From Japan
On 2016-08-09 21:36:25
The number is also cheap. There was not aluminum in neighborhood home improvement center. I am saved.
This review is about item#8340832.
Caulking
5
From Japan
On 2014-07-15 13:53:12
Those of this size are not found in the home center, and after searching the net, we found that it is on this site, so I bought it. I could not make it without this stud, so I am very thankful for it. Since I could build it this time, I do not need it since I do not need it after that. I would like to continue searching on this site in the future if more kinds of rivets can be purchased in a small lot.
This review is about item#08340744.