Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets Stainless Aluminum Steel, Packed Product

Blind Rivets Stainless Aluminum Steel, Packed Product AT-64

5.00 (2)
Item.#
08340701
Mfr.#
AT-64
Package Qty.
1Pack(35PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shear Strength (kgf)
225
Prepared Hole Diameter d (mm)
4.9
Tensile Strength (kgf)
325
Collar Size (phi mm)
9.6
Finishing Material
Flange / shaft aluminum / iron
2014 TRUSCO Published Page
1-2220
Neck Length L(mm)
10.3
Rivet Diameter D (phimm)
4.8
Cauking Thickness (mm)
4.8 to 6.4
Weight (g)
88
TRUSCO Part Number
217-0264
Purpose
Trucks, buses, refrigerator truck panel, trains, jet ski bike, home electric appliances, lighting equipment, steel furniture, etc. Sash, gate, porch, shutters, signs, stepladder, kitchen equipment, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To rivet the bike muffler
5
From Japan
On 2016-08-09 21:36:25
The number is also cheap. There was not aluminum in neighborhood home improvement center. I am saved.
This review is about item#8340832.
Caulking
5
From Japan
On 2014-07-15 13:53:12
Those of this size are not found in the home center, and after searching the net, we found that it is on this site, so I bought it. I could not make it without this stud, so I am very thankful for it. Since I could build it this time, I do not need it since I do not need it after that. I would like to continue searching on this site in the future if more kinds of rivets can be purchased in a small lot.
This review is about item#08340744.