Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets Stainless Aluminum Steel, Packed Product

Blind Rivets Stainless Aluminum Steel, Packed Product AT-55

5.00 (2)
Item.#
08340787
Mfr.#
AT-55
Package Qty.
1Pack(50PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Prepared Hole Diameter d (mm)
4.1
Tensile Strength (kgf)
230
Collar Size (phi mm)
8.0
Finishing Material
Flange / shaft aluminum / iron
2014 TRUSCO Published Page
1-2220
Neck Length L(mm)
11.4
Rivet Diameter D (phimm)
4.0
Cauking Thickness (mm)
6.4 to 8.0
Weight (g)
88
TRUSCO Part Number
217-0221
Shear Strength (kgf)
145
Purpose
Trucks, buses, refrigerator truck panel, trains, jet ski bike, home electric appliances, lighting equipment, steel furniture, etc. Sash, gate, porch, shutters, signs, stepladder, kitchen equipment, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To rivet the bike muffler
5
From Japan
On 2016-08-09 21:36:25
The number is also cheap. There was not aluminum in neighborhood home improvement center. I am saved.
This review is about item#8340832.
Caulking
5
From Japan
On 2014-07-15 13:53:12
Those of this size are not found in the home center, and after searching the net, we found that it is on this site, so I bought it. I could not make it without this stud, so I am very thankful for it. Since I could build it this time, I do not need it since I do not need it after that. I would like to continue searching on this site in the future if more kinds of rivets can be purchased in a small lot.
This review is about item#08340744.