Buy more than* S$200* and get FREE SHIPPING

  • Blind Rivets Stainless Aluminum Steel, Packed Product

Blind Rivets Stainless Aluminum Steel, Packed Product AT-58

5.00 (2)
Item.#
08340805
Mfr.#
AT-58
Package Qty.
1Pack(50PC)
Ship pack of
1
5.42 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Prepared Hole Diameter d (mm)
4.1
Tensile Strength (kgf)
230
Collar Size (phi mm)
8.0
Finishing Material
Flange / shaft aluminum / iron
2014 TRUSCO Published Page
1-2220
Neck Length L(mm)
16.1
Rivet Diameter D (phimm)
4.0
Cauking Thickness (mm)
9.5 to 12.7
Weight (g)
96
TRUSCO Part Number
217-0248
Shear Strength (kgf)
145
Purpose
Trucks, buses, refrigerator truck panel, trains, jet ski bike, home electric appliances, lighting equipment, steel furniture, etc. Sash, gate, porch, shutters, signs, stepladder, kitchen equipment, etc.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The riveting of the bike of the muffler
5
From Japan
On 2016-08-09 21:36:25
Number many cheap. In the neighborhood of the hardware store was not made of aluminum. Appreciate it.
This review is about item#8340832.
Caulking
5
From Japan
On 2014-07-15 13:53:12
Things of this size, not be found in the hardware store, when I was net search, since it was found on this site, we purchased. Tara this tack is not, is very grateful because it could not be made. Purchase plan is I do not think that because it is not required thereafter so was able to be made in this. In the future In other more various types of rivets in the small it is like looking at this site.
This review is about item#08340744.