Buy more than* S$200* and get FREE SHIPPING

  • Hand Riveter, Ironwork

Hand Riveter, Ironwork HR-2448

4.00 (1)
Item.#
08340981
Mfr.#
HR-2448
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Rivet (phi mm)
phi2.4, phi3.2, phi4.0, phi4.8mm stainless steel only phi3.2mm
Abstract
Long nose piece with
Overall Length (mm)
270
TRUSCO Part Number
217-0981
Weight (g)
0.56
Finishing Material
Body: die-cast aluminum handle : SCM forging
Set Contents
(Applicable rivet diameter 3.2mm, 4.0mm combined use) one long nose piece 6 x 10mm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle production
4
From Japan
On 2016-04-16 11:51:18
It is stable with making firm overall. You can work with a single grip at the edge of the core. People with small hands are hard to work because the width of the grip is wide.
This review is about item#08340981.