Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Steel Thin Common Hinge, ClothIncludes 10
  • Steel Thin Common Hinge, ClothIncludes 10
  • Steel Thin Common Hinge, ClothIncludes 10

Steel Thin Common Hinge, ClothIncludes 10 550-32N

4.83 (6)
Item.#
08341015
Mfr.#
550-32N
Package Qty.
1Bag(10PC)
Ship pack of
1
4.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension p2 (mm)
21.5
Load Capacity (two peices) (kg)
1
Surface Processing
Cloth finishing
Overall Length (mm)
31.5
Thickness (mm)
0.8
Width (mm)
22.0
Material
Steel (SPCC)
TRUSCO Part Number
233-5999
Dimension p1 (mm)
14.0
Dimention D2 (phi mm)
3.8
Hole Diameter (phi mm)
3.3
Caution
Wood screw is not included.
Wood Screw Size
2.1x10 (diameter x length)
Screw Holes Number
4
Dimension p3 (mm)
-
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
The door opening and closing
5
From Japan
On 2015-11-16 03:14:09
Five use in 400 × 1000mm T = 15 veneers made up and down the door in the equipment of work. Pin of play even without operates smoothly, without burrs and strange scratch, I think this is a bargain. Just iron that because, concerned about the future of rust. Even pulling it is a good commodity.
This review is about item#08341051.
Our products
5
From Japan
On 2014-11-28 10:41:55
good
This review is about item#08341033.
It will be used in parts of the work
5
From Japan
On 2014-09-03 13:34:05
We have purchased already about 300 pieces. Since also cheap has survived price has been very firm. Also Buy.
This review is about item#08341015.
Used in the opening and closing of the door
5
From Japan
On 2014-02-11 21:25:21
It used to deploy the 20cm * 20cm about the size of the door. And mechanically stable, ease of use is good. In addition easy to use and dish of the mounting hole is repeated after 0.5mm deep.
This review is about item#08341015.
Opening and closing of the small door
4
From Japan
On 2013-06-28 14:06:02
Are used to open and close a lot location, it uses a large portion of the tensile load to both sides. Since the fixing bolts do not want to use, there is anxiety in the mounting of a two-hole. For this reason, we are using wood screws additional processing to the three-hole. By all means, 3 hole also want to provide.
This review is about item#08341024.
Opening and closing of the small door.
5
From Japan
On 2013-06-28 14:01:42
Good. Ease of use is also good, no complaints.
This review is about item#08341006.