Buy more than* S$200* and get FREE SHIPPING

  • Steel Light Usually 10 Hinge Insertion
  • Steel Light Usually 10 Hinge Insertion
  • Steel Light Usually 10 Hinge Insertion

Steel Light Usually 10 Hinge Insertion 550-38UNCR

4.75 (4)
Item.#
08341085
Mfr.#
550-38UNCR
Package Qty.
1Bag(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Trivalent chromium plating finish
Dimensions A (mm)
38
Hole Diameter (phi mm)
3.5
Material
Steel (SPCC)
TRUSCO Part Number
233-6090
Load Capacity (two peices) (kg)
2
Dimention D1 (phimm)
2.3
Dimensions B (mm)
26
Wood Screw Size
2.1 x 10 (length diameter x)
Screw Holes Number
4
Dimension a2 (mm)
27
Dimensions a1 (mm)
5.5
Dimensions C1 (mm)
5
Dimention D2 (phi mm)
4
Dimensions C (mm)
0.8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Woodwind doors hinges
5
From Japan
On 2017-09-13 15:38:24
There is absolutely no problem. I do not see any improvement points so I wonder if it is OK. . .
This review is about item#8341094.
With the hobby's work.
4
From Japan
On 2017-04-12 18:05:15
There is no problem in use. Cost performance is the best.
This review is about item#8341085.
Door making
5
From Japan
On 2016-08-09 21:13:05
First of all, I use it normally, since the screws are not in the set, trial and error
This review is about item#8341076.
Woodworking in general
5
From Japan
On 2014-10-27 22:17:34
Strength and quality against the size is a passing line. There is no lie in the description ☆
This review is about item#08340997.