Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Light Usually 10 Hinge Insertion
  • Steel Light Usually 10 Hinge Insertion
  • Steel Light Usually 10 Hinge Insertion

Steel Light Usually 10 Hinge Insertion 550-76UNCR

4.75 (4)
Item.#
08341103
Mfr.#
550-76UNCR
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
2.9
Caution
Wood screw is not included.
2014 TRUSCO Published Page
1-1753
Wood Screw Size
3.1 x 20 (length diameter x)
Screw Holes Number
6
Dimension a2 (mm)
28.5
Dimensions a1 (mm)
9.5
Dimensions C1 (mm)
8.0
Dimention D2 (phi mm)
5.0
Dimensions C (mm)
1.0
Dimensions B (mm)
41.5
Surface Processing
Trivalent chromium-plated finish
Dimensions A (mm)
76.0
Hole Diameter (phi mm)
4.5
Material
Steel (SPCC)
TRUSCO Part Number
233-6120
Load Capacity (two peices) (kg)
6
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Woodwind doors hinges
5
From Japan
On 2017-09-13 15:38:24
There is absolutely no problem. I do not see any improvement points so I wonder if it is OK. . .
This review is about item#8341094.
With the hobby's work.
4
From Japan
On 2017-04-12 18:05:15
There is no problem in use. Cost performance is the best.
This review is about item#8341085.
Door making
5
From Japan
On 2016-08-09 21:13:05
First of all, I use it normally, since the screws are not in the set, trial and error
This review is about item#8341076.
Woodworking in general
5
From Japan
On 2014-10-27 22:17:34
Strength and quality against the size is a passing line. There is no lie in the description ☆
This review is about item#08340997.