Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs

Thin Type Welded Standard Hinge, No Hole, 10pcs 550W-25N

Item.#
08341173
Mfr.#
550W-25N
Package Qty.
1Bag(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Cloth
TRUSCO Part Number
233-5743
Dimention D2 (phi mm)
3.6
Dimensions C (mm)
0.8
Withstand Load (kg)
1
Material
Iron (SPCC)
Mass (g /package)
50
Dimention D1 (phimm)
2
Dimensions B (mm)
21
Dimensions A (mm)
25.5