Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs

Thin Type Welded Standard Hinge, No Hole, 10pcs 550W-38N

Item.#
08341191
Mfr.#
550W-38N
Package Qty.
1Bag(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Cloth
Withstand Load (kg)
2
TRUSCO Part Number
233-5760
Mass (g /package)
90
Dimention D1 (phimm)
2.3
Dimensions B (mm)
26.0
Material
Iron (SPCC)
Dimensions A (mm)
38.0
2014 TRUSCO Published Page
1-1726
Dimention D2 (phi mm)
4.0
Dimensions C (mm)
0.8