Buy more than* S$200* and get FREE SHIPPING

  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs

Thin Type Welded Standard Hinge, No Hole, 10pcs 550W-64N

Item.#
08341207
Mfr.#
550W-64N
Package Qty.
1Bag(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Cloth
Dimention D1 (phimm)
2.5
Dimensions B (mm)
33.0
Dimensions A (mm)
63.5
2014 TRUSCO Published Page
1-1726
Dimention D2 (phi mm)
4.5
Material
Iron (SPCC)
Dimensions C (mm)
0.9
Withstand Load (kg)
5
TRUSCO Part Number
233-5786
Mass (g /package)
220