Buy more than* S$200* and get FREE SHIPPING

  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs
  • Thin Type Welded Standard Hinge, No Hole, 10pcs

Thin Type Welded Standard Hinge, No Hole, 10pcs 550W-76N

Item.#
08341216
Mfr.#
550W-76N
Package Qty.
1Bag(10PC)
Ship pack of
1
9.27 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Surface Processing
Cloth
2014 TRUSCO Published Page
1-1726
Dimention D2 (phi mm)
5.0
Dimensions C (mm)
1.0
Withstand Load (kg)
8
TRUSCO Part Number
233-5794
Material
Iron (SPCC)
Mass (g /package)
350
Dimention D1 (phimm)
2.9
Dimensions B (mm)
41.5
Dimensions A (mm)
76.0