Buy more than* S$200* and get FREE SHIPPING

  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs

Thin Type Stainless Steel Hinge, 10pcs ST-550-25

Item.#
08341261
Mfr.#
ST-550-25
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
21
Dimensions E (mm)
2.0
Dimension F (mm)
3.8
Dimensions a1 (mm)
5.0
Dimensions C1 (mm)
4.0
Bolt Hole Number
4
Dimension G(mm)
12.5
Dimention D2 (phi mm)
3.8
Dimention D1 (phimm)
2.0
Specification
Electropolishing. Thin type. With wood screw
Withstand Load (kg)
1
2014 TRUSCO Published Page
1-1754
Wood Screws Size (Length x Diameter)
2.1x10
Dimension a2 (mm)
15.5
Dimensions A (mm)
25.5
Hole Diameter (phi mm)
3.0
Weight (g)
4
Finishing Material
Stainless steel (SUS430)
TRUSCO Part Number
233-6812
Dimensions C (mm)
0.8t
Caution
Load limit(kg) is the gate mass when using 2 vertical object.