Buy more than* S$200* and get FREE SHIPPING

  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs
  • Thin Type Stainless Steel Hinge, 10pcs

Thin Type Stainless Steel Hinge, 10pcs ST-550-32

Item.#
08341277
Mfr.#
ST-550-32
Package Qty.
1Bag(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
22
Dimensions E (mm)
2.0
Dimension F (mm)
3.8
Dimensions a1 (mm)
5.0
Dimensions C1 (mm)
4.0
Bolt Hole Number
4
Dimension G(mm)
13.4
Dimention D2 (phi mm)
3.8
Dimention D1 (phimm)
2.0
Withstand Load (kg)
1
Caution
Load limit(kg) is the gate mass when using 2 vertical object.
2014 TRUSCO Published Page
1-1754
Wood Screws Size (Length x Diameter)
2.1x10
Dimension a2 (mm)
21.5
Dimensions A (mm)
31.5
Hole Diameter (phi mm)
3.3
Weight (g)
5
Finishing Material
Stainless steel (SUS430)
TRUSCO Part Number
233-6821
Dimensions C (mm)
0.8t
Specification
Electropolishing. Thin type. With wood screw